Hubbell MCCCS19 Cantilevered Rack Shelf - 19" Rack Width - Black - Steel - 50 lb Maximum Weight Capacity

  • Mfr # MCCCS19

  • Zoro # G3233097


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Relay Rack, Wall Mount Cabinet
Width (In.)
17 in
Depth (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCCCS19
Zoro #
G3233097
UPC #
662620787565
Country of Origin
Mexico

Dimensions

Width (In.)
17 in
Depth (In.)
14 in
Height (In.)
3.5 in
Depth
14 in
Height
3.5"
Width
17"
Overall Width
17 in
Overall Height
3 1/2 in
Overall Depth
14 in
Rack Width
19"
Thickness
0.0625

Details

Item
Rack Shelve
Material
Steel
Finish
Powder Coated
For Use With
Relay Rack, Wall Mount Cabinet
Color
Black
Rack Units
2
Accessory Group
H3
Application
Cantilever
Type
Shelves
Standards
EIA/ECA-310-E
Includes Mounting Hardware
Yes
Overall Load Capacity
50 lb
Compatible with Manufacturer Model Number
1224RRSCRW20, CKM6
Compatible Manufacturer Part Number
1224RRSCRW20, CKM6
Compatible Manufacturer Model Number
1224RRSCRW20, CKM6
For Use With Mfr. Model Number
1224RRSCRW20, CKM6
Additional Information
For lighter equipment such as hubs or modems, Mount upside down to create a work surface, Ideal for servers, monitors or other heavy equipment
Product Material
Steel
Product Name
MCCCS19 Cantilevered Rack Shelf
Product Type
Rack Shelf
Industry Standard(s)
EIA/ECA-310-E Universal Mounting Pattern
Maximum Weight Capacity
50 lb
Product Color
Black
Item Type
Equipment Shelf
Compatible with Manufacturer Model No.
1224RRSCRW20, CKM6
Compatible with Mfr. Model No.
1224RRSCRW20, CKM6
For Use with Mfr Model Number
1224RRSCRW20, CKM6
Compatible Pump Manufacturer Part Number
1224RRSCRW20, CKM6
Compatible Mfr. Model Number
1224RRSCRW20, CKM6

Description

Rack Shelve, Color Black, Compatible with Manufacturer Model Number 1224RRSCRW20, CKM6, Finish Powder Coated, For Use With Relay Rack, Wall Mount Cabinet, Includes Mounting Hardware Yes, Material Steel, Overall Depth 14 in, Overall Height 3 1/2 in, Overall Load Capacity 50 lb, Overall Width 17 in, Rack Units 2, Standards EIA/ECA-310-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.