Zoro Homepage

Hubbell NextFrame Equipment - 24U

  • Mfr # HPW48RR19

  • Zoro # G7549245


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Includes
Hardware Kit
Rack Units
24
Width
19.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPW48RR19
Zoro #
G7549245
UPC #
662620823256
Country of Origin
United States

Dimensions

Width
19.0 in
Depth
14.750 in
Height
48.0 in
Thickness
0.14
Overall Width
19 in
Overall Height
48 in
Overall Depth
14 3/4 in

Description

Equipment Rack, Product Type Rack, Color Black, Finish Powder Coated, Material Aluminum, Mounting Location Rack, Overall Height 48 in, Overall Width 19 in, Overall Depth 14 3/4 in, Overall Load Capacity 1,000 lb, Rack Units 24, Includes Hardware Kit, Includes Mounting Hardware Yes, Standards EIA/ECA-310-E, UL 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.