Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubbell NextFrame Wall Mount Swing - 12U

  • Mfr # HPWWMR24

  • Zoro # G3428774


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Accessory Group
H3
Width
19.0 in
Height
24.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPWWMR24
Zoro #
G3428774
UPC #
662620809472
Country of Origin
United States

Dimensions

Width
19.0 in
Height
24.0 in
Depth
18.0 in
Overall Width
20 3/4 in
Overall Height
24 in
Thickness
0.0781
Overall Depth
18 in

Details

Item
Swing Frame
Material
Steel
Finish
Powder Coated
Accessory Group
H3
Includes
Mounting Hardware
Load Rating
70 lbs.
Mounting Style
Wall Mount
Rack Units
12
Color
Black
Application
Hinged Frame
Features
Quick Release Latches for Left or Right Hinging
Product Type
Rack
Type
Swing Frame
Item Type
Equipment Rack
Industry Standard(s)
EIA/ECA-310-E Universal Mounting Pattern
Material - Mounting Hardware
12U
OEM Brand Name
Hubbell Premise Wiring
Standards
EIA/ECA-310-E
Includes Mounting Hardware
Yes
Overall Load Capacity
70 lb

Description

Swing Frame, Product Type Rack, Color Black, Features Quick Release Latches for Left or Right Hinging, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 24 in, Overall Width 20 3/4 in, Overall Depth 18 in, Overall Load Capacity 70 lb, Rack Units 12, Includes Mounting Hardware, Includes Mounting Hardware Yes, Standards EIA/ECA-310-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.