Hubbell REKP 15A Economy Power Kit
Mfr # REKP
Zoro # G7334722
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Stainless Steel
For Use With
Wall Cabinets
Sub-Category
Wall Mounted Enclosures
Accessory Group
H20
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REKP
Zoro #
G7334722
UPC #
662620815305
Country of Origin
China
Dimensions
Width
11.4 in
Overall Width
11 3/8 in
Details
Item
Power Kit
Material
Plastic, Stainless Steel
For Use With
Wall Cabinets
Sub-Category
Wall Mounted Enclosures
Accessory Group
H20
Color
Beige
Application
QUADCAB Accessories
Includes
Conduit, Mounting Hardware, Surge-Protected Duplex Receptacle with Audible Alarm, Single-Gang Work Box
Type
20A Power Kit
OEM Brand Name
Hubbell Premise Wiring
Item Type
Wall Mounted Enclosures
Product Type
Power Kit
Description
Power Kit, For Use With Wall Cabinets, Includes Conduit, Mounting Hardware, Surge-Protected Duplex Receptacle with Audible Alarm, Single-Gang Work Box, Material Plastic, Stainless Steel, Product Type Power Kit, Rack Units Not Applicable, Overall Load Capacity Not Applicable, Number of Ports Not Applicable, Resistance Properties Not Applicable, Overall Width 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.