Hubbell SFC6BK Cat.6 Inline Keystone Coupler - 1 x RJ-45 Network Female - 1 x RJ-45 Network Female - Black
Mfr # SFC6BK
Zoro # G6892785
product price:Â $25.59
/eaKey Features
Color
Black
Cable Type
CAT6
Material
Plastic
Termination Type
Coupler
Series
iSTATION
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFC6BK
Zoro #
G6892785
UPC #
662620211435
Country of Origin
Taiwan, Province of China
Dimensions
Display Size
Standard Sized Product
Details
Item
Keystone Jack
Color
Black
Cable Type
CAT6
Material
Plastic
Termination Type
Coupler
Series
iSTATION
For Use With
Cat6 Plugs
Number of Ports
1
Standards
RoHS Compliant
Application
Snap-Fit Category 6 Coupler
Type
Data
Material - Mounting Hardware
Snap-On- Snap-Fit
Item Type
iSTATION RCA and Data Keystone Connectors
Contact Resistance
100 Ohm
Connectivity
Plug-N-Play
Withstand Voltage
1000V RMS, 1414V DC
Performance
Cat 6
Contact
Beryllium Copper
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
RCA Insulator Color
Black
Compatible Wire Material
Copper
Compatible Cable Performance Category
6
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category 6, Compatible Connector Type Not Applicable, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Black, Number of Ports 1, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.