Zoro Homepage

Hubbell VS73 Vertical Organizer - Cable Organizer - Black - 1 Pack

  • Mfr # VS73

  • Zoro # G6777136


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Mounting Style
Rack Mount
Includes
(2) C Channels
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS73
Zoro #
G6777136
UPC #
662620200675
Country of Origin
China

Dimensions

Width
3.25 in
Height
38.25 in
Depth
10.5 in
Overall Width
3 1/4 in
Overall Height
7 ft
Thickness
0.0781
Overall Depth
11 in

Details

Item
Rack Mount
Material
Steel
Finish
Powder Coated
Mounting Style
Rack Mount
Includes
(2) C Channels
Rack Units
2
Load Rating
Not Rated
Green Certification or Other Recognition
RoHS
Color
Black
Product Type
Cabinet
OEM Brand Name
Hubbell Premise Wiring
Item Type
Cable Management
Industry Standard(s)
Packaged To Meet Telcordia GR-63-Core
Standards
Packaged to Meet Telcordia GR-63-Core
Overall Load Capacity
Not Rated

Description

Rack Mount, Product Type Cabinet, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 7 ft, Overall Width 3 1/4 in, Overall Depth 11 in, Overall Load Capacity Not Rated, Rack Units 2, Includes (2) C Channels, Standards Packaged to Meet Telcordia GR-63-Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.