Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black

  • Mfr # HXJ5EBK

  • Zoro # G3154557


product price:  $10.29
/ea

Key Features

Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
Black
For Use With
Hubbell Series Wall Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HXJ5EBK
Zoro #
G3154557
UPC #
662620825106
Country of Origin
United States

Dimensions

Overall Height
7/8 in
Overall Depth
1 5/16 in
Overall Width
11/16 in
Size
0.86 (22) x 0.67 (17) x 1.29 (33)
Display Size
Standard Sized Product

Details

Item
Modular Jack
Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
Black
For Use With
Hubbell Series Wall Plates
Number of Ports
1
Termination Type
1-Punch
Type
Modular Jack
RCA Insulator Color
Black
Compatible Cable Performance Category
5e
Compatible Connector Type
RJ45
Compatible Wire Material
Copper
Standards
ANSI/TIA/EIA-568, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043
Mounting Type
Snap-fit
Contact
Beryllium Copper
OEM Brand Name
Hubbell Premise Wiring
Product Color
Black
Contact Plating
Gold
Contact Resistance
100 Ohm
Material - Housing
High-impact thermoplastic (UL 94V-0)
Operating Cycles
2000 Plug
Material - Mounting Hardware
Keystone
Temperature Rating
Per TIA
Connectivity
Insulation Displacement
Style
RJ-45 Jack
Connector Details
1 x RJ-45 Network Female
Withstand Voltage
1000V RMS, 1414V DC
Additional Information
Gold Plated Contact
Application
Telephone and Data Distribution Jack
Industry Standard(s)
ANSI/TIA/EIA-568 Category 5e component, UL 1863 - Communications-Circuit Accessory, IEC60512-99-002 POE Disconnection Endruance, UL 2043 - Suitable for Air-Handling Spaces
Construction Material - Main
Thermoplastic
Number of Pieces in Package
1
Performance
Cat 5E
Product Name
XJ5e Network Connector
Contact Point Material
Beryllium Copper with Gold Over Plating
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Product Type
Network Connector
Item Type
Xcelerator Category 6, 5e, 3 and USOC Jacks

Description

Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Black, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards ANSI/TIA/EIA-568, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.