Inline Coupler, RCA, Duplex, Black
Mfr # SFRCBFFBK
Zoro # G2981155
product price: $8.89
/eaSold in multiples of 2 for $17.78
Key Features
Series
iSTATION
Cable Type
RCA (Blue)
Material
Plastic
Color
Black
Termination Type
Coupler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFRCBFFBK
Zoro #
G2981155
UPC #
662620850559
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.83 in
Display Size
Standard Sized Product
Overall Height
13/16 in
Details
Item
Keystone Jack
Series
iSTATION
Cable Type
RCA (Blue)
Material
Plastic
Color
Black
Termination Type
Coupler
Number of Ports
1
Type
RCA, Pass-Thru, F to F Coupler
Application
Snap-Fit RCA Jack
Contact Resistance
100 Ohm
Style
Blue Insulator
Material - Mounting Hardware
Snap-On- Snap-Fit
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Temperature Rating
Per TIA
Item Type
iSTATION RCA and Data Keystone Connectors
Contact
Beryllium Copper
Withstand Voltage
1000V RMS, 1414V DC
Connectivity
Plug-N-Play
RCA Insulator Color
Blue
Compatible Connector Type
RCA
Standards
RoHS Compliant
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Blue, Number of Ports 1, Overall Height 13/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.