Inline Coupler, RCA, Duplex, Black
Mfr # SFRCORBK
Zoro # G2980778
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Series
iSTATION
Cable Type
RCA (Orange)
Material
Plastic
Color
Black
Termination Type
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFRCORBK
Zoro #
G2980778
UPC #
662620287546
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.83 in
Display Size
Standard Sized Product
Overall Height
13/16 in
Details
Item
Keystone Jack
Series
iSTATION
Cable Type
RCA (Orange)
Material
Plastic
Color
Black
Termination Type
Solder
Number of Ports
1
Type
RCA, Solder Terminal
Contact
Beryllium Copper
Style
Orange Insulator
Material - Mounting Hardware
Snap-On- Snap-Fit
Connectivity
Solder
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
iSTATION RCA and Data Keystone Connectors
Application
Snap-Fit RCA Jack
Contact Resistance
100 Ohm
Withstand Voltage
1000V RMS, 1414V DC
Temperature Rating
Per TIA
Compatible Connector Type
RCA
Standards
RoHS Compliant
RCA Insulator Color
Orange
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Orange, Number of Ports 1, Overall Height 13/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.