Zoro Homepage

Inline Coupler, RCA, Duplex, Black

  • Mfr # SFRCRRBK

  • Zoro # G2980568


product price: $9.95
/ea
Sold in multiples of 2 for $19.90

Key Features

Series
iSTATION, Flush Type
Cable Type
RCA (Red)
Material
Plastic
Color
Black
Height
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFRCRRBK
Zoro #
G2980568
UPC #
662620283616
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.86 in
Display Size
Standard Sized Product
Overall Height
7/8 in

Details

Item
Keystone Jack
Series
iSTATION, Flush Type
Cable Type
RCA (Red)
Material
Plastic
Color
Black
Number of Ports
1
Termination Type
Coupler
Type
RCA, Pass-Thru, Recessed
Contact Resistance
100 Ohm
Temperature Rating
Per TIA
Style
Red Insulator
Item Type
iSTATION RCA and Data Keystone Connectors
Application
Snap-Fit RCA Jack, Recessed
Withstand Voltage
1000V RMS, 1414V DC
Material - Mounting Hardware
Snap-On- Snap-Fit
Connectivity
Plug-N-Play
Contact
Beryllium Copper
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Compatible Connector Type
RCA
RCA Insulator Color
Red
Standards
RoHS Compliant

Description

Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Red, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.