Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Coupler, RCA, Duplex, Ivory

  • Mfr # SFRCBKFFEI

  • Zoro # G2981067


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Series
iSTATION
Cable Type
RCA (Black)
Material
Plastic
Color
Ivory
Height
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFRCBKFFEI
Zoro #
G2981067
UPC #
662620849393
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.83 in
Display Size
Standard Sized Product
Overall Height
13/16 in

Details

Item
Keystone Jack
Series
iSTATION
Cable Type
RCA (Black)
Material
Plastic
Color
Ivory
Termination Type
Coupler
Number of Ports
1
Type
RCA, Pass-Thru, F to F Coupler
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Contact Resistance
100 Ohm
Material - Mounting Hardware
Snap-On- Snap-Fit
Temperature Rating
Per TIA
Style
Black Insulator
Withstand Voltage
1000V RMS, 1414V DC
Contact
Beryllium Copper
Connectivity
Plug-N-Play
Application
Snap-Fit RCA Jack
Item Type
iSTATION RCA and Data Keystone Connectors
Compatible Connector Type
RCA
RCA Insulator Color
Black
Standards
RoHS Compliant

Description

Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Black, Number of Ports 1, Overall Height 13/16 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.