Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Inline Coupler, RCA, Duplex, Light Almond SFRCGNFFLA

Inline Coupler, RCA, Duplex, Light Almond (Discontinued)

  • Mfr # SFRCGNFFLA
  • Zoro # G2979630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFRCGNFFLA
Zoro #
G2979630
UPC #
662620285139
Country of Origin
United States

Dimensions

Height
0.83 in

Details

Item
Keystone Jack
Series
iSTATION
Cable Type
RCA (Green)
Material
Plastic
Color
Light Almond
Number of Ports
1
Termination Type
Coupler

Description

Keystone Jack, Termination Type Coupler, Color Light Almond, Number of Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.