Inline Coupler, RCA, Duplex, Light Almond
Mfr # SFRCYROW
Zoro # G2980279
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Series
iSTATION, Flush Type
Cable Type
RCA (Yellow)
Material
Plastic
Color
Off-White
Termination Type
Coupler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFRCYROW
Zoro #
G2980279
UPC #
662620283562
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.86 in
Display Size
Standard Sized Product
Overall Height
7/8 in
Details
Item
Keystone Jack
Series
iSTATION, Flush Type
Cable Type
RCA (Yellow)
Material
Plastic
Color
Off-White
Termination Type
Coupler
Number of Ports
1
Type
RCA, Pass-Thru, Recessed
Material - Mounting Hardware
Snap-On- Snap-Fit
Contact
Beryllium Copper
Contact Resistance
100 Ohm
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Connectivity
Plug-N-Play
Temperature Rating
Per TIA
Application
Snap-Fit RCA Jack, Recessed
Item Type
iSTATION RCA and Data Keystone Connectors
Style
Yellow Insulator
Withstand Voltage
1000V RMS, 1414V DC
Standards
RoHS Compliant
RCA Insulator Color
Yellow
Compatible Connector Type
RCA
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.