Zoro Homepage

IStation Module, 2 Ports, Ivory, UNLD

  • Mfr # IM2K1TI

  • Zoro # G2980078


product price: $1.55
/ea
Sold in multiples of 7 for $10.85

Key Features

Color
Ivory
Number of Gangs
2
Length
1.85 in
Number of Ports
2
Width
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2K1TI
Zoro #
G2980078
UPC #
662620826981
Country of Origin
United States

Dimensions

Length
1.85 in
Width
0.37 in
Depth
0.95 in
Length (Straight Wireway)
1.85 in
Overall Height
1 7/8 in
Overall Depth
1 in
Overall Width
3/8 in

Details

Item
Audio/Video Module
Color
Ivory
Number of Gangs
2
Number of Ports
2
Material
Plastic
Series
UNLD
Standards
RoHS Compliant
Outlet Orientation
Horizontal
Compatible Connector Type
Keystone Jack Modules
Wallplate Type
Audio/Video
Product Type
Audio/Video Module

Description

Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color Ivory, Compatible Connector Type Keystone Jack Modules, Number of Gangs 2, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1 in, Overall Height 1 7/8 in, Overall Width 3/8 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.