Zoro Homepage

IStation Module, 2 Ports, OfficeWhite, UNLD

  • Mfr # IM2KA15OW

  • Zoro # G2980017


product price: $3.79
/ea

Key Features

Color
Office White
Number of Gangs
2
Length
1.85 in
Number of Ports
2
Width
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2KA15OW
Zoro #
G2980017
UPC #
662620827124
Country of Origin
United States

Dimensions

Length
1.85 in
Width
0.37 in
Depth
0.95 in
Length (Straight Wireway)
1.85 in
Display Size
1.5-Unit
Overall Depth
1 in
Overall Width
3/8 in

Details

Item
Audio/Video Module
Color
Office White
Number of Gangs
2
Number of Ports
2
Material
Plastic
Series
UNLD
Orientation
Horizontal
Type
Keystone Snap-Fit
Application
Data/Fiber/Audio/Video
Style
Angled
Item Type
iSTATION Module
Material - Mounting Hardware
Snap
Cutout
iStation
Construction
Molded ABS
Standards
RoHS Compliant
Outlet Orientation
Horizontal
Includes Mounting Hardware
Yes
Compatible Connector Type
Keystone Jack Modules
Product Type
Audio/Video Module
Wallplate Type
Audio/Video

Description

Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color Office White, Compatible Connector Type Keystone Jack Modules, Number of Gangs 2, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 1 in, Overall Width 3/8 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.