Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IStation Module, Almond, UNLD

  • Mfr # IMBDS1LA

  • Zoro # G6778335


product price: $33.19
/ea

Key Features

Color
Light Almond
Number of Gangs
1
Length
1.87 in
Number of Ports
6
Width
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMBDS1LA
Zoro #
G6778335
UPC #
662620288239
Country of Origin
United States

Dimensions

Length
1.87 in
Width
0.15 in
Depth
0.96 in
Length (Straight Wireway)
1.87 in
Overall Height
1 in
Overall Width
1 7/8 in
Overall Depth
1/8 in

Details

Item
Audio/Video Module
Color
Light Almond
Number of Gangs
1
Number of Ports
6
Material
Plastic
Series
UNLD
Outlet Orientation
Horizontal
Standards
RoHS Compliant
Compatible Connector Type
HDMI
Product Type
Audio/Video Module
Wallplate Type
Audio/Video

Description

Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color Light Almond, Compatible Connector Type HDMI, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1/8 in, Overall Height 1 in, Overall Width 1 7/8 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.