Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMB153X2BK
Zoro #
G2979938
UPC #
662620210025
Country of Origin
United States
Dimensions
Length
1.85 in
Width
0.15 in
Depth
1.91 in
Length (Straight Wireway)
1.85 in
Details
Item
Audio/Video Module
Color
Black
Number of Gangs
1
Number of Ports
1
Material
Plastic
Series
UNLD
Description
Audio/Video Module, Color Black, Number of Gangs 1, Number of Ports 1, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.