Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IStation Module, Gray, RCA CMPO, SDR

  • Mfr # IMCRS1GY

  • Zoro # G9716113


product price: $12.35
/ea

Key Features

Color
Gray
Length
1.85 in
Number of Ports
3
Width
0.82 in
Depth
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMCRS1GY
Zoro #
G9716113
UPC #
662620288468
Country of Origin
United States

Dimensions

Length
1.85 in
Width
0.82 in
Depth
0.95 in
Length (Straight Wireway)
1.85 in
Display Size
Standard Sized Product
Overall Width
7/8 in
Overall Depth
1 in

Details

Item
Audio/Video Module
Color
Gray
Number of Ports
3
Material
Plastic
Series
RCA CMPO, SDR
Type
RCA
Material - Mounting Hardware
Snap-On- Snap-Fit
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Contact
Beryllium Copper
Contact Resistance
100 Ohm
Withstand Voltage
1000V RMS, 1414V DC
Item Type
iSTATION Audio/Video Modules
Application
3 RCA Component Video
Temperature Rating
Per TIA
Style
Component
Connectivity
Solder
Compatible Connector Type
RCA
Product Type
Wall Plate
Includes Mounting Hardware
Yes
Standards
RoHS Compliant
Wallplate Type
Audio/Video

Description

Audio/Video Module, Product Type Wall Plate, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type RCA, Number of Ports 3, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 1 in, Overall Width 7/8 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.