Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IStation Module, Gray, UNLD

  • Mfr # IMBDS1GY

  • Zoro # G6703042


product price: $52.49
/ea

Key Features

Color
Gray
Number of Gangs
1
Length
1.87 in
Number of Ports
6
Width
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMBDS1GY
Zoro #
G6703042
UPC #
662620203737
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.87 in
Width
0.15 in
Depth
0.96 in
Length (Straight Wireway)
1.87 in
Display Size
1-Unit
Overall Depth
1 7/8 in
Overall Height
1 in
Overall Width
1/8 in

Details

Item
Audio/Video Module
Color
Gray
Number of Gangs
1
Number of Ports
6
Material
Plastic
Series
UNLD
Orientation
Horizontal
Type
HDMI
Material - Mounting Hardware
Snap
Construction
Molded ABS
Item Type
iSTATION Module
Style
Flat
Application
DHD D-Sub, VGA, 15-Pin, Serial, RS422, 9-Pin
Cutout
iStation
Product Type
Audio/Video Module
Standards
RoHS Compliant
Includes Mounting Hardware
Yes
Wallplate Type
Audio/Video
Outlet Orientation
Horizontal
Compatible Connector Type
HDMI

Description

Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type HDMI, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 1 7/8 in, Overall Height 1 in, Overall Width 1/8 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.