Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IStation Module, Gray, UNLD

  • Mfr # IMBDSA15GY

  • Zoro # G0087085


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Color
Gray
Number of Gangs
1
Length
1.85 in
Number of Ports
6
Width
1.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMBDSA15GY
Zoro #
G0087085
UPC #
662620291499
Country of Origin
United States

Dimensions

Length
1.85 in
Width
1.43 in
Depth
0.71 in
Length (Straight Wireway)
1.85 in
Display Size
Standard Sized Product
Overall Width
1 3/4 in
Overall Height
1 3/8 in
Overall Depth
3/4 in

Details

Item
Audio/Video Module
Color
Gray
Number of Gangs
1
Number of Ports
6
Material
Plastic
Series
UNLD
Type
HDMI
Item Type
iSTATION Front-Loading Modules
Temperature Rating
Per TIA
Material - Mounting Hardware
Snap-On- Snap-Fit
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Withstand Voltage
1000V RMS, 1414V DC
Contact Resistance
100 Ohm
Contact
Beryllium Copper
Application
15/9 Pin/HDMI Angled Unloaded
Style
Angled
Connectivity
Plug-N-Play
Standards
RoHS Compliant
Product Type
Audio/Video Module
Wallplate Type
Audio/Video
Includes Mounting Hardware
Yes
Compatible Connector Type
HDMI

Description

Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type HDMI, Number of Gangs 1, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/4 in, Overall Height 1 3/8 in, Overall Width 1 3/4 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.