Zoro Homepage

IStation Module, Ivory, UNLD

  • Mfr # IM1SCA15EI

  • Zoro # G2980175


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Color
Ivory
Number of Gangs
1
Length
1.85 in
Number of Ports
6
Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM1SCA15EI
Zoro #
G2980175
UPC #
662620827193
Country of Origin
United States

Dimensions

Length
1.85 in
Width
0.88 in
Depth
1.43 in
Length (Straight Wireway)
1.85 in
Display Size
1.5-Unit
Overall Depth
1 3/8 in
Overall Width
7/8 in

Description

Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color Ivory, Compatible Connector Type SC, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 1 3/8 in, Overall Width 7/8 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.