Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM1SCA15TI
Zoro #
G2980148
UPC #
662620827223
Country of Origin
United States
Dimensions
Length
1.85 in
Width
0.88 in
Depth
1.43 in
Length (Straight Wireway)
1.85 in
Overall Depth
1 3/8 in
Overall Height
1 7/8 in
Overall Width
7/8 in
Details
Item
Audio/Video Module
Color
Ivory
Number of Gangs
1
Number of Ports
1
Material
Plastic
Series
UNLD
Compatible Connector Type
SC
Standards
RoHS Compliant
Features
Compatible with SC/LC Duplex or LC Quadplex
Product Type
Audio/Video Module
Outlet Orientation
Horizontal
Wallplate Type
Audio/Video
Description
Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color Ivory, Compatible Connector Type SC, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Compatible with SC/LC Duplex or LC Quadplex, Overall Depth 1 3/8 in, Overall Height 1 7/8 in, Overall Width 7/8 in, Standards RoHS Compliant..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.