Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IStation Plate, Black, 3U

  • Mfr # IMF1BK

  • Zoro # G2981277


product price: $5.75
/ea
Sold in multiples of 3 for $17.25

Key Features

Color
Black
Number of Gangs
1
Length
2.75 in
Number of Ports
6
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMF1BK
Zoro #
G2981277
UPC #
662620827353
Country of Origin
United States

Dimensions

Length
2.75 in
Width
0.39 in
Depth
4.5 in
Length (Straight Wireway)
2.75 in
Display Size
1-Unit
Overall Width
3/8 in
Overall Depth
4 1/2 in

Details

Item
Wall Plate
Color
Black
Number of Gangs
1
Number of Ports
6
Material
Plastic
Wallplate Code
NEMA
Plate Type
iStation 1 Gang
Series
3U
Orientation
Vertical
Includes
(2) Clear Screw Covers, (2) Color Matching Screw Covers, (2) Labels
Item Type
iSTATION Frame
Cutout
iStation
Number of Gang(s)
1-Gang
Application
Data/Fiber/Audio/Video
Construction
Molded ABS
Material - Mounting Hardware
Snap
Wallplate Type
Audio/Video
Outlet Orientation
Horizontal
Features
Snap-Fit
Includes Mounting Hardware
Yes
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863
Product Type
Wall Plate

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Black, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Snap-Fit, Includes (2) Clear Screw Covers, (2) Color Matching Screw Covers, (2) Labels, Includes Mounting Hardware Yes, Overall Depth 4 1/2 in, Overall Width 3/8 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.