Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IStation Plate, Black, 6U

  • Mfr # IMF2BK

  • Zoro # G2981231


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Color
Black
Number of Gangs
2
Length
4.5 in
Number of Ports
12
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMF2BK
Zoro #
G2981231
UPC #
662620827414
Country of Origin
United States

Dimensions

Length
4.5 in
Width
0.39 in
Depth
4.5 in
Length (Straight Wireway)
4.5 in
Display Size
1-Unit
Overall Width
4 1/2 in
Overall Depth
3/8 in

Details

Item
Wall Plate
Color
Black
Number of Gangs
2
Number of Ports
12
Material
Plastic
Plate Type
iStation 2 Gang
Includes
(4) Clear Screw Covers, (4) Color Matching Screw Covers, (4) Labels
Orientation
Vertical
Series
6U
Wallplate Code
NEMA
Material - Mounting Hardware
Snap
Application
Data/Fiber/Audio/Video
Cutout
iStation
Number of Gang(s)
2-Gang
Construction
Molded ABS
Item Type
iSTATION Frame
Industry Standard(s)
UL and cUL Listed 1863
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Includes Mounting Hardware
Yes
Wallplate Type
Audio/Video
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863
Outlet Orientation
Horizontal
Product Type
Wall Plate

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Black, Compatible Connector Type Not Applicable, Number of Gangs 2, Outlet Orientation Horizontal, Number of Ports 12, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes (4) Clear Screw Covers, (4) Color Matching Screw Covers, (4) Labels, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 4 1/2 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.