Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IStation Plate, Gray, 3U

  • Mfr # IMSS1

  • Zoro # G9716174


product price: $13.49
/ea

Key Features

Color
Silver
Number of Gangs
1
Length
4.5 in
Number of Ports
6
Depth
0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMSS1
Zoro #
G9716174
UPC #
662620216966
Country of Origin
China

Dimensions

Length
4.5 in
Depth
0.96 in
Length (Straight Wireway)
4.5 in
Display Size
Standard Sized Product
Size
Standard
Overall Width
3 in
Overall Depth
3/8 in
Overall Height
4 5/8 in

Details

Item
Wall Plate
Color
Silver
Number of Gangs
1
Number of Ports
6
Material
Stainless Steel
Orientation
Vertical
Wallplate Code
NEMA
Series
3U
Includes
Faceplate and (2) Screws
Plate Type
iStation 1 Gang
Item Type
iSTATION Frame
Material - Mounting Hardware
Snap
Number of Gang(s)
1-Gang
Cutout
iStation
Application
Data/Fiber/Audio/Video
Construction
Stainless Steel
Industry Standard(s)
UL and cUL Listed 1863
Wallplate Type
Audio/Video
Product Type
Wall Plate
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863
Includes Mounting Hardware
Yes
Outlet Orientation
Horizontal

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Silver, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Includes Faceplate and (2) Screws, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Height 4 5/8 in, Overall Width 3 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.