Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IStation Plate, Gray, 6U

  • Mfr # IMSS2

  • Zoro # G6544325


product price: $18.29
/ea

Key Features

Color
Silver
Number of Gangs
2
Length
4.5 in
Material
Stainless Steel
Plate Type
iStation 2 Gang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMSS2
Zoro #
G6544325
UPC #
662620216973
Country of Origin
China

Dimensions

Length
4.5 in
Length (Straight Wireway)
4.5 in
Size
Standard
Display Size
Standard Sized Product
Overall Height
4 5/8 in
Overall Width
4 7/8 in
Overall Depth
3/8 in

Details

Item
Wall Plate
Color
Silver
Number of Gangs
2
Material
Stainless Steel
Plate Type
iStation 2 Gang
Series
6U
Wallplate Code
NEMA
Includes
Faceplate and (4) Screws
Orientation
Vertical
Item Type
iSTATION Frame
Construction
Stainless Steel
Number of Gang(s)
2-Gang
Application
Data/Fiber/Audio/Video
Material - Mounting Hardware
Snap
Cutout
iStation
Outlet Orientation
Horizontal
Includes Mounting Hardware
Yes
Product Type
Wall Plate
Wallplate Type
Audio/Video
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Silver, Compatible Connector Type Not Applicable, Number of Gangs 2, Outlet Orientation Horizontal, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Includes Faceplate and (4) Screws, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Height 4 5/8 in, Overall Width 4 7/8 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.