Zoro Homepage

IStation Plate, Gray, 9U

  • Mfr # IMSS3

  • Zoro # G6831422


product price: $20.79
/ea

Key Features

Color
Silver
Number of Gangs
3
Length
4.5 in
Material
Stainless Steel
Series
9U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMSS3
Zoro #
G6831422
UPC #
662620216980
Country of Origin
China

Dimensions

Length
4.5 in
Length (Straight Wireway)
4.5 in
Display Size
Standard Sized Product
Size
Standard
Overall Height
4 5/8 in
Overall Depth
3/8 in
Overall Width
6 7/8 in

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Silver, Compatible Connector Type Not Applicable, Number of Gangs 3, Outlet Orientation Horizontal, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Includes Faceplate and (6) Screws, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Height 4 5/8 in, Overall Width 6 7/8 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.