Zoro Homepage

IStation Plate, Ivory, 6U

  • Mfr # IMF2TI

  • Zoro # G2979770


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Color
White
Number of Gangs
2
Length
4.5 in
Number of Ports
12
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMF2TI
Zoro #
G2979770
UPC #
662620827407
Country of Origin
United States

Dimensions

Length
4.5 in
Width
0.39 in
Depth
4.5 in
Length (Straight Wireway)
4.5 in
Overall Depth
3/8 in
Overall Height
4 1/2 in
Overall Width
4 1/2 in

Details

Item
Wall Plate
Color
White
Number of Gangs
2
Number of Ports
12
Material
Plastic
Includes
(4) Clear Screw Covers, (4) Color Matching Screw Covers, (4) Labels
Plate Type
iStation 2 Gang
Orientation
Vertical
Wallplate Code
NEMA
Series
6U
Standards
cUL Listed 1863, RoHS Compliant, UL Listed, UL Listed 1863
Includes Mounting Hardware
Yes
Outlet Orientation
Horizontal
Product Type
Wall Plate

Description

Wall Plate, Product Type Wall Plate, Color White, Compatible Connector Type Not Applicable, Number of Gangs 2, Outlet Orientation Horizontal, Number of Ports 12, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes (4) Clear Screw Covers, (4) Color Matching Screw Covers, (4) Labels, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.