Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IStation Plate, Office White, 3U

  • Mfr # IMF1OW

  • Zoro # G2981259


product price: $5.75
/ea

Key Features

Color
Office White
Number of Gangs
1
Length
2.75 in
Number of Ports
6
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMF1OW
Zoro #
G2981259
UPC #
662620827308
Country of Origin
United States

Dimensions

Length
2.75 in
Width
0.39 in
Depth
4.5 in
Length (Straight Wireway)
2.75 in
Display Size
1-Unit
Overall Depth
2 3/4 in
Overall Height
4 1/2 in
Overall Width
3/8 in

Details

Item
Wall Plate
Color
Office White
Number of Gangs
1
Number of Ports
6
Material
Plastic
Series
3U
Plate Type
iStation 1 Gang
Includes
(2) Clear Screw Covers, (2) Color Matching Screw Covers, (2) Labels
Orientation
Vertical
Wallplate Code
NEMA
Type
Plate Frame
Cutout
iStation
Number of Gang(s)
1-Gang
Application
Data/Fiber/Audio/Video
Construction
Molded ABS
Style
iSTATION„¢ Modular Plate Frame
Material - Mounting Hardware
Snap
Item Type
iSTATION Frame
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Industry Standard(s)
UL and cUL Listed 1863
Wallplate Type
Audio/Video
Product Type
Wall Plate
Includes Mounting Hardware
Yes
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863
Outlet Orientation
Horizontal

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Office White, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes (2) Clear Screw Covers, (2) Color Matching Screw Covers, (2) Labels, Includes Mounting Hardware Yes, Overall Depth 2 3/4 in, Overall Height 4 1/2 in, Overall Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.