Zoro Homepage

Jack, Black, Voice, RJ25

  • Mfr # HXJUBK

  • Zoro # G2874146


product price: $8.19
/ea

Key Features

Series
Standard
Cable Type
Voice
Material
Plastic
Color
Black
For Use With
Hubbell Series Wall Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXJUBK
Zoro #
G2874146
UPC #
662620824697
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product
Size
0.86 (22) x 0.67 (17) x 1.29 (33)
Overall Width
11/16 in
Overall Height
7/8 in
Overall Depth
1 5/16 in

Description

Modular Jack, Termination Type Punch-Down, Compatible Cable Performance Category 5e, Compatible Connector Type RJ25, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Black, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards CSA Certified, TIA-568, RoHS Compliant, UL 1864, USOC Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.