Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack, Electric Ivory

  • Mfr # HXJUEI

  • Zoro # G1762661


product price: $8.19
/ea

Key Features

Series
Standard
Cable Type
Voice
Material
Plastic
Color
Ivory
For Use With
Hubbell Series Wall Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXJUEI
Zoro #
G1762661
UPC #
662620824666
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product
Size
0.86 (22) x 0.67 (17) x 1.29 (33)
Overall Width
11/16 in
Overall Height
7/8 in
Overall Depth
1 5/16 in

Details

Item
Modular Jack
Series
Standard
Cable Type
Voice
Material
Plastic
Color
Ivory
For Use With
Hubbell Series Wall Plates
Termination Type
Punch-Down
Number of Ports
1
Type
Modular Jack
Application
Telephone and Data Distribution Jack
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Contact Resistance
100 Ohm
Contact
Beryllium Copper
Temperature Rating
Per TIA
Item Type
Xcelerator Category 6, 5e, 3 and USOC Jacks
Connectivity
Insulation Displacement
Material - Mounting Hardware
Keystone
Performance
USOC
Withstand Voltage
1000V RMS, 1414V DC
Contact Point Material
Beryllium Copper with Gold Over Plating
Industry Standard(s)
6-Position USOC Compliant, CSA Certified, Mechanical TIA-568, UL Listed 1864
Mounting Type
Snap-fit
Style
RJ-45 Jack
Number of Pieces in Package
1
Construction Material - Main
Thermoplastic
Material - Housing
High-impact thermoplastic (UL 94V-0)
Operating Cycles
2000 Plug
Compatible Wire Material
Copper
Compatible Connector Type
RJ25
Compatible Cable Performance Category
5e
RCA Insulator Color
Ivory
Standards
CSA Certified, TIA-568, RoHS Compliant, UL 1864, USOC Compliant

Description

Modular Jack, Termination Type Punch-Down, Compatible Cable Performance Category 5e, Compatible Connector Type RJ25, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Ivory, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards CSA Certified, TIA-568, RoHS Compliant, UL 1864, USOC Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.