Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubbell SPEEDGAIN Xcelerator HXJ5EEI25 Cat.5e Connector - - 1 x RJ-45 Network - Red, PK25

  • Mfr # HXJ5EEI24

  • Zoro # G0834401


product price: $191.99
/pk 25, $7.68/ea
Free Shipping & Returns

Key Features

Series
Cat 5E
Color
Electric Ivory
Size
0.86 (22) x 0.67 (17) x 1.29 (33)
Application
Telephone and Data Distribution Jack
Type
Modular Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXJ5EEI24
Zoro #
G0834401
UPC #
662620825069
Country of Origin
United States

Dimensions

Size
0.86 (22) x 0.67 (17) x 1.29 (33)
Display Size
Standard Sized Product

Details

Item
Jack, Hxj,Cat5E,8Pos,Uni A/B,Ei,25Pk
Series
Cat 5E
Color
Electric Ivory
Application
Telephone and Data Distribution Jack
Type
Modular Jack
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
Xcelerator Category 6, 5e, 3 and USOC Jacks
Connectivity
Insulation Displacement
Contact Resistance
100 Ohm
Material - Mounting Hardware
Keystone
Contact
Beryllium Copper
Withstand Voltage
1000V RMS, 1414V DC
Performance
Cat 5E
Temperature Rating
Per TIA
Material - Housing
High-impact thermoplastic (UL 94V-0)
Contact Point Material
Beryllium Copper with Gold Over Plating
Construction Material - Main
Thermoplastic
Number of Pieces in Package
24
Operating Cycles
2000 Plug
Mounting Type
Snap-fit
Style
RJ-45 Jack
Industry Standard(s)
ANSI/TIA/EIA-568 Category 5e component, UL 1863 - Communications-Circuit Accessory, IEC60512-99-002 POE Disconnection Endruance, UL 2043 - Suitable for Air-Handling Spaces
OEM Brand Name
Hubbell Premise Wiring

Description

Jack, Hxj,Cat5E,8Pos,Uni A/B,Ei,25Pk, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.