Zoro Homepage

Jack, Orange, Voice, RJ25

  • Mfr # HXJUOR

  • Zoro # G0572862


product price: $6.79
/ea

Key Features

Series
Standard
Cable Type
Voice
Material
Plastic
Color
Orange
For Use With
Hubbell Series Wall Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXJUOR
Zoro #
G0572862
UPC #
662620824734
Country of Origin
United States

Dimensions

Display Size
Hubbell Keystone
Size
0.86 (22) x 0.67 (17) x 1.29 (33)
Overall Height
7/8 in
Overall Width
11/16 in
Overall Depth
1 5/16 in

Details

Item
Modular Jack
Series
Standard
Cable Type
Voice
Material
Plastic
Color
Orange
For Use With
Hubbell Series Wall Plates
Number of Ports
1
Termination Type
Punch-Down
Type
Modular Jack
Temperature Rating
Per TIA
Contact Resistance
Per TIA
Item Type
USOC RJ25
Connectivity
RJ45 to 110 IDC
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Contact
Beryllium Copper
Insertion Loss
2000
Material - Mounting Hardware
Hubbell Keystone
Application
IEEE 802.3
Performance
USOC
Construction Material - Main
Thermoplastic
Operating Cycles
2000 Plug
Style
RJ-45 Jack
Number of Pieces in Package
1
Material - Housing
High-impact thermoplastic (UL 94V-0)
Withstand Voltage
1,000 Vac @ 60 Hz
Contact Point Material
Beryllium Copper with Gold Over Plating
Industry Standard(s)
6-Position USOC Compliant, CSA Certified, Mechanical TIA-568, UL Listed 1864
Mounting Type
Snap-fit
Compatible Connector Type
RJ25
Compatible Wire Material
Copper
Standards
CSA Certified, TIA-568, RoHS Compliant, UL 1864, USOC Compliant
RCA Insulator Color
Orange

Description

Modular Jack, Termination Type Punch-Down, Compatible Connector Type RJ25, Color Orange, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Orange, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards CSA Certified, TIA-568, RoHS Compliant, UL 1864, USOC Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.