Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack, Red, Cat6, Rj45

  • Mfr # HXJ6R

  • Zoro # G1070605


product price: $13.63
/ea

Key Features

Series
Standard
Cable Type
CAT6
Material
Plastic
Color
Red
For Use With
Hubbell Series Wall Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXJ6R
Zoro #
G1070605
UPC #
662620825441
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product
Overall Height
7/8 in
Overall Width
11/16 in
Overall Depth
1 5/16 in

Details

Item
Modular Jack
Series
Standard
Cable Type
CAT6
Material
Plastic
Color
Red
For Use With
Hubbell Series Wall Plates
Number of Ports
1
Termination Type
1-Punch
Connectivity
Insulation Displacement
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Application
Telephone and Data Distribution Jack
Performance
Cat 6
Temperature Rating
Per TIA
Withstand Voltage
1000V RMS, 1414V DC
Item Type
Xcelerator Category 6, 5e, 3 and USOC Jacks
Contact Resistance
100 Ohm
Contact
Beryllium Copper
Material - Mounting Hardware
Keystone
RCA Insulator Color
Red
Standards
ANSI/TIA/EIA-568 Category 6 Component, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043
Compatible Wire Material
Copper
Compatible Cable Performance Category
6

Description

Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 6, Compatible Connector Type Not Applicable, Color Red, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Red, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards ANSI/TIA/EIA-568 Category 6 Component, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.