Panel, Adapter, Blank
Mfr # FSPB
Zoro # G3348947
product price: $10.65
/eaKey Features
Material
Cold Rolled Steel
Finish
Black
Color
Black
Accessory Group
H29
Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSPB
Zoro #
G3348947
UPC #
662620805030
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
1.1 in
Height (In.)
5.1 in
Overall Width
1 1/8 in
Overall Height
5 1/8 in
Display Size
5.1" X 1.1"
Description
Adapter Panel, Color Black, Finish Black, Product Type FSP Adapter Panel, Overall Height 5 1/8 in, Overall Width 1 1/8 in, Standards TIA-568-C.3, TIA-604-FOCIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.