Panel, Blank, Black
Mfr # MCCBP175
Zoro # G3439037
product price: $44.95
/eaKey Features
Material
Aluminum
Finish
Powder Coated
Rack Units
1
Width (In.)
19 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCCBP175
Zoro #
G3439037
UPC #
662620783710
Country of Origin
United States
Dimensions
Width (In.)
19 in
Height (In.)
1.75 in
Overall Height
1 3/4 in
Overall Width
19 in
Details
Item
Blank Panel
Material
Aluminum
Finish
Powder Coated
Rack Units
1
Color
Black
Accessory Group
H3
Standard
EIA/ECA-310-E Universal Mounting Pattern
Type
Filler Panels
Industry Standard(s)
EIA/ECA-310-E Universal Mounting Pattern
Product Type
Filler Panel
Standards
EIA/ECA-310-E
Description
Blank Panel, Color Black, Finish Powder Coated, Material Aluminum, Product Type Filler Panel, Rack Units 1, Overall Load Capacity Not Applicable, Number of Ports Not Applicable, Resistance Properties Not Applicable, Overall Height 1 3/4 in, Overall Width 19 in, Standards EIA/ECA-310-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.