Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cord, Cat 6, Yellow, 5 ft.

  • Mfr # 6110PCL5

  • Zoro # G0294935


product price: $24.79
/ea

Key Features

Connector Type - Patch Cord
6-110, 6-110
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
6-110
Length - Patch Cord
5.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110PCL5
Zoro #
G0294935
UPC #
662620835884
Country of Origin
United States

Dimensions

Length - Patch Cord
5.0 ft
Wire Size
26 to 22 AWG
Length
5 ft.
Conductor Size - Data Cable
24 AWG
Outside Dia.
0.218 in
Overall Length
5 ft
Cable Diameter
0.2 in

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
6-110, 6-110
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
6-110
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
6-110
Standards
TIA/EIA-568-C.2-1
Performance Category
6
Color
Yellow
Shielding
None
Boot Type
Booted
Wire Gauge
24 AWG
Connector Type
6-110
NEC Article and Type
800 CM
Fire Rating - Data Cable
Commercial
Temp. Range
-40 Degrees to 167 Degrees F
Category Type
6
Jacket Material
PVC
Item - Data Cable
Voice and Data Patch Cord
Shielded
Unshielded
Category - Data Cable
6
Plenum Rated
No
Jacket Color
Yellow
Jacket Material - Wire and Cable
PVC
Conductor Material
Copper
Solid / Stranded
Stranded
Total Number of Conductors - Data Cable
8
Attenuation
0.1 dB
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Commercial
Conductor Gauge
26 AWG to 22 AWG
Resistance Properties
Flame/Fire Resistant
Insulation Material
PVC
Maximum Operating Temperature
167 Degrees F
Maximum Voltage Rating
600 kV AC

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG to 22 AWG, Jacket Color Yellow, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA/EIA-568-C.2-1, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 2 Connection Type 6-110, End 1 Connection Type 6-110, Cable Diameter 0.2 in, Insulation Material PVC, Maximum Operating Temperature 167 Degrees F, Maximum Voltage Rating 600 kV AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.