Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cord, Cat 6, Yellow, 5 ft.

  • Mfr # 6119PCL5

  • Zoro # G0510422


product price: $19.65
/ea

Key Features

Connector Type - Patch Cord
6-110, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
6-110
Length - Patch Cord
5.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6119PCL5
Zoro #
G0510422
UPC #
662620835938
Country of Origin
United States

Dimensions

Length - Patch Cord
5.0 ft
Wire Size
26 to 22 AWG
Length
5 ft.
Conductor Size - Data Cable
24 AWG
Outside Dia.
0.218 in
Outside Diameter
0.218
Cable Diameter
0.2 in
Overall Length
5 ft

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
6-110, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
6-110
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA/EIA-568-C.2-1
Performance Category
6
Category - Data Cable
6
NEC Article and Type
800 CM
Shielding
None
Temp. Range
-40 Degrees to 167 Degrees F
Shielded
Unshielded
Category Type
6
Boot Type
Booted
Color
Yellow
Plenum Rated
No
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Wire Gauge
24 AWG
Jacket Color
Yellow
Item - Data Cable
Voice and Data Patch Cord
Connector Type
RJ45 - 8P8C, 6-110
Jacket Material
PVC
Total Number of Conductors - Data Cable
8
Attenuation
0.1 dB
Solid / Stranded
Stranded
Conductor Material
Copper
Performance
Electrical - Terminates 24 to 26 AWG solid or 7-strand twisted-pair cable -
Material - Jacket
Flame Redardant PVC
Number Of Conductors
8-Conductor
Series
Cat 6
OEM Brand Name
Hubbell Premise Wiring
Material - Insulation
Flame Redardant PVC
Conductor Type
Copper
Plug Type
110 Punch Down
Voltage Rating
600V AC kV
Item Type
NEXTSPEED 6-110 Connecting Block System
Conductor Stranding
Stranded
Industry Standard(s)
Exceeds TIA/EIA-568-C.2-1 Category 6 ConNECting Hardware SpecifICations
Insulation Material
PVC
Resistance Properties
Flame/Fire Resistant
Maximum Operating Temperature
167 Degrees F
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F
Maximum Voltage Rating
600 kV AC
Conductor Gauge
26 AWG to 22 AWG

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG to 22 AWG, Jacket Color Yellow, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA/EIA-568-C.2-1, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 2 Connection Type RJ45, End 1 Connection Type 6-110, Cable Diameter 0.2 in, Insulation Material PVC, Maximum Operating Temperature 167 Degrees F, Maximum Voltage Rating 600 kV AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.