Zoro Homepage

Patch Panel, 1.72in.H, 5e Category, Steel

  • Mfr # HP5E24E

  • Zoro # G3769608


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Category Type
5e
Panel Style
Flat
Panel Type
110
Number of Ports
24
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP5E24E
Zoro #
G3769608
UPC #
662620247083
Country of Origin
Mexico

Dimensions

Height
1.72 in
Overall Height
1 3/4 in
Overall Width
19 in

Details

Item
Patch Panel
Category Type
5e
Panel Style
Flat
Panel Type
110
Number of Ports
24
Material
Steel
Mounting Style
Rack Mount
Rack Units
1
Standards
RoHS Compliant
Gender (M or F)
F
Connectors per Panel
24
T568 Standard
T568A, T568B
Includes
(25) Stuffer Caps, (4) Clear Label Covers, (4) Label Cards, Cable Management Bar, Hardware Pack
Panel Shape
Flat
Compatible Cable Performance Category
5e

Description

Patch Panel, Compatible Cable Performance Category 5e, Includes (25) Stuffer Caps, (4) Clear Label Covers, (4) Label Cards, Cable Management Bar, Hardware Pack, Material Steel, Number of Ports 24, Panel Shape Flat, Panel Type 110, Rack Units 1, Overall Height 1 3/4 in, Overall Width 19 in, Standards RoHS Compliant, T568 Standard T568A, T568B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.