Patch Panel, 3.46in.H, 5e Category, Steel
Mfr # HP5E48E
Zoro # G3720371
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Category Type
5e
Panel Style
Flat
Panel Type
110
Number of Ports
48
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP5E48E
Zoro #
G3720371
UPC #
662620247106
Country of Origin
Mexico
Dimensions
Height
3.46 in
Overall Height
3 1/2 in
Overall Width
19 in
Details
Item
Patch Panel
Category Type
5e
Panel Style
Flat
Panel Type
110
Number of Ports
48
Material
Steel
Mounting Style
Rack Mount
Standards
RoHS Compliant
Connectors per Panel
48
Gender (M or F)
F
Rack Units
2
T568 Standard
T568A, T568B
Includes
(2) Cable Management Bars, (50) Stuffer Caps, (8) Clear Label Covers, (8) Label Cards, Hardware Pack
Compatible Cable Performance Category
5e
Panel Shape
Flat
Description
Patch Panel, Compatible Cable Performance Category 5e, Includes (2) Cable Management Bars, (50) Stuffer Caps, (8) Clear Label Covers, (8) Label Cards, Hardware Pack, Material Steel, Number of Ports 48, Panel Shape Flat, Panel Type 110, Rack Units 2, Overall Height 3 1/2 in, Overall Width 19 in, Standards RoHS Compliant, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.