Patch Panel, 48 Ports, T568 Standard A/B (Discontinued)
- Mfr # P6E48U
- Zoro # G2264412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6E48U
Zoro #
G2264412
UPC #
662620852669
Country of Origin
Unknown
Dimensions
Height
3.5 in
Details
Item
Patch Panel
Category Type
6
Panel Style
PCB Design
Panel Type
Rear Access
Number of Ports
48
Material
14 Gauge Steel
Mounting Style
Rack Mount
Standards
110
Rack Units
2U
T568 Standard
A/B
Description
Patch Panel, Material 14 Gauge Steel, Number of Ports 48, Panel Type Rear Access, Rack Units 2U, Standards 110, T568 Standard A/B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.