Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Patch Panel, CAT 5E, 6 and 8 Connects P5E48AU

Patch Panel, CAT 5E, 6 and 8 Connects (Discontinued)

  • Mfr # P5E48AU
  • Zoro # G6673161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5E48AU
Zoro #
G6673161
UPC #
-
Country of Origin
United States

Details

Item
Patch Panel
Category Type
5E
Panel Type
PCB Design
Number of Ports
48
Mounting Style
110
Rack Units
2
Connectors per Panel
6,8
T568 Standard
Universally Wired for T568B or T568A
Standards
TIA-568-C.2

Description

Patch Panel, Number of Ports 48, Panel Type PCB Design, Rack Units 2, Standards TIA-568-C.2, T568 Standard Universally Wired for T568B or T568A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.