Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, 4 Ports, Gray

  • Mfr # SSFL14

  • Zoro # G6425386


product price: $22.45
/ea

Key Features

Color
Gray
Number of Gangs
1
Length
4.5 in
Number of Ports
4
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSFL14
Zoro #
G6425386
UPC #
662620846231
Country of Origin
China

Dimensions

Length
4.5 in
Width
2.75 in
Depth
0.69 in
Length (Straight Wireway)
4.5 in
Size
Standard
Display Size
4-Port
Overall Depth
1/4 in
Overall Width
2 3/4 in
Overall Height
4 1/2 in

Details

Item
Wall Plate
Color
Gray
Number of Gangs
1
Number of Ports
4
Material
Stainless Steel
Series
SSF
Plate Type
1 Gang
Orientation
Vertical
Wallplate Code
NEMA
Includes
(2) Clear Label Covers, (2) Labels
Type
Keystone
Material - Mounting Hardware
Screw
Construction
Stamped
Cutout
NEMA 1-Gang
Application
Data/Fiber/Audio/Video
Number of Gang(s)
1-Gang
Item Type
Keystone Faceplate Labels
Construction Material - Main
Stainless Steel
Industry Standard(s)
UL and cUL Listed 1863
Outlet Orientation
Vertical
Compatible Connector Type
Keystone Jack Modules
Includes Mounting Hardware
Yes
Features
Stamped Construction
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863
Wallplate Type
Audio/Video
Product Type
Wall Plate

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Features Stamped Construction, Includes (2) Clear Label Covers, (2) Labels, Includes Mounting Hardware Yes, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.