This item is Discontinued.

Hubbell Premise Wiring Hubbell MCCPSS19TS 8-Outlets Power Strip - NEMA 5-15P - 8 x NEMA 5-15R - 10 ft Cord - 15 A Current - 125 V AC Voltage - Rack-mountable MCCPSS19TS

Hubbell MCCPSS19TS 8-Outlets Power Strip - NEMA 5-15P - 8 x NEMA 5-15R - 10 ft Cord - 15 A Current - 125 V AC Voltage - Rack-mountable (Discontinued)

  • Mfr # MCCPSS19TS
  • Zoro # G3004872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCCPSS19TS
Zoro #
G3004872
UPC #
662620802770
Country of Origin
United States

Dimensions

Depth
5.25
Thickness
0.0781
Overall Height
1 11/16 in
Overall Width
19 in
Overall Depth
5 1/4 in

Details

Item
15A 125V
Material
Steel
Finish
Powder Coated
Accessory Group
H3
Rack Units
1
Color
Black
Application
15A-120V
Features
(4) Front Outlets, (4) Rear Outlets
Receptacle Type
NEMA 5-15R
Voltage Rating
120 V
Sensing Range
19 IN
Amperage
15 A
Sub Brand
Power Distribution
Standard
UL
Current Rating
15 A
Type
Rack Mount
Brand
Hubbell Premise Wiring
Number of Ports
8
Mounting Style
Rack Mount
Voltage
120V
Voltage Rating Description
120 V
Current / Amperage Rating
15 A
Construction Material - Main
Steel
Amperage Rating
15 A
Item Type
15A 125V
Industry Standard(s)
UL
OEM Brand Name
Hubbell Premise Wiring
Standards
UL Listed
Product Type
Rack Mount

Description

Surge Protected Power Strip, Color Black, Finish Powder Coated, Features (4) Front Outlets, (4) Rear Outlets, Material Steel, Product Type Rack Mount, Rack Units 1, Overall Load Capacity Not Applicable, Number of Ports 8, Resistance Properties Not Applicable, Overall Depth 5 1/4 in, Overall Height 1 11/16 in, Overall Width 19 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.