RCA 110 AV Connector, Punch Down, Red
Mfr # SFRC110R
Zoro # G4290343
product price: $11.49
/eaKey Features
Color
Black
Cable Type
RCA (Red)
Number of Ports
1
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Termination Type
Punch-Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFRC110R
Zoro #
G4290343
UPC #
662620844046
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1 in
Overall Width
11/16 in
Overall Depth
1 3/16 in
Details
Item
Keystone Jack
Color
Black
Cable Type
RCA (Red)
Number of Ports
1
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Termination Type
Punch-Down
Series
iSTATION
Material
Plastic
Features
Snap Fit, Red Insert
Standards
RoHS Compliant
Compatible Connector Type
RCA
RCA Insulator Color
Red
Description
Keystone Jack, Termination Type Punch-Down, Compatible Connector Type RCA, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Red, Number of Ports 1, Overall Depth 1 3/16 in, Overall Height 1 in, Overall Width 11/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.