Zoro Homepage

Snap-Fit, Bk Spkr Post, Ei Housing

  • Mfr # SFSPGBKEI

  • Zoro # G3612686


product price: $9.69
/ea
Sold in multiples of 2 for $19.38

Key Features

Size
Standard
Application
Indoor Dry Unless Protected By Additional Means
Type
Speaker Post, Black Insulator
Mounting Style
Snap-On- Snap-Fit
Withstand Voltage
1000V RMS, 1414V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFSPGBKEI
Zoro #
G3612686
UPC #
662620848969
Country of Origin
United States

Dimensions

Size
Standard
Display Size
Standard Sized Product

Details

Item
Snap-Fit, Bk Spkr Post,Ei Housing
Application
Indoor Dry Unless Protected By Additional Means
Type
Speaker Post, Black Insulator
Mounting Style
Snap-On- Snap-Fit
Withstand Voltage
1000V RMS, 1414V DC
Connectivity
Screw Terminals
Contact
Beryllium Copper
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
iSTATION AV Keystone Connections
Style
Black Insulator
Contact Resistance
100 Ohm
Material - Mounting Hardware
Snap-On- Snap-Fit

Description

Snap-Fit, Bk Spkr Post,Ei Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.