Zoro Homepage

Snap Fit Connector, Yellow/Black, RCA

  • Mfr # SFRC110Y

  • Zoro # G9716156


product price: $13.85
/ea

Key Features

Color
Black
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Number of Ports
1
Cable Type
RCA (Yellow)
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFRC110Y
Zoro #
G9716156
UPC #
662620844053
Country of Origin
Taiwan, Province of China

Dimensions

Display Size
Standard Sized Product
Overall Height
1 in
Overall Width
11/16 in
Overall Depth
1 3/16 in

Details

Item
Keystone Jack
Color
Black
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Number of Ports
1
Cable Type
RCA (Yellow)
Material
Plastic
Series
iSTATION
Termination Type
Punch-Down
Type
Snap-Fit Connector
Temperature Rating
Per TIA
Connectivity
110 Punch Down
Item Type
iSTATION RCA and Data Keystone Connectors
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Snap-On- Snap-Fit
Contact Resistance
100 Ohm
Contact
Beryllium Copper
Withstand Voltage
1000V RMS, 1414V DC
Style
RCA 110 Punchdown Yellow Insulator
Compatible Connector Type
RCA
Standards
RoHS Compliant
RCA Insulator Color
Yellow

Description

Keystone Jack, Termination Type Punch-Down, Compatible Connector Type RCA, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Depth 1 3/16 in, Overall Height 1 in, Overall Width 11/16 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.