Snap Fit Keystone Stereo Jack, F/F
Mfr # SF35FFW
Zoro # G4289476
product price: $12.49
/eaKey Features
Cable Type
3.5mm Stereo Audio
Number of Ports
1
Height
0.83 in
Width
0.68 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF35FFW
Zoro #
G4289476
UPC #
662620284422
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.83 in
Width
0.68 in
Depth
1.21 in
Overall Height
3/4 in
Overall Width
11/16 in
Overall Depth
1 7/16 in
Details
Item
Keystone Jack
Color
White
Cable Type
3.5mm Stereo Audio
Number of Ports
1
Material
Plastic
Series
iSTATION
Termination Type
Coupler
For Use With
All 3.5mm Plugs and Cables and Hubbell Work Station Products
Standards
UL Listed
Compatible Connector Type
Headphone
RCA Insulator Color
White
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type Headphone, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Overall Depth 1 7/16 in, Overall Height 3/4 in, Overall Width 11/16 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.