Zoro Homepage

Standoff Bracket, For Modular 66

  • Mfr # HPW89B

  • Zoro # G2729955


product price: $4.59
/ea

Key Features

For Use With
Cable Routing Spools, Modular 66 Block
Includes
Mounting Screws
Features
Cable Routing Spools (For control/dressing of distribution cables, jumper wires)
Compatibility
Within TIA-568C.2
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPW89B
Zoro #
G2729955
UPC #
662620821214
Country of Origin
United States

Dimensions

Height
1.5 in
Width
2.57 in
Overall Width
2 5/8 in
Overall Height
1 1/2 in

Details

Item
White Standoff Bracket
For Use With
Cable Routing Spools, Modular 66 Block
Includes
Mounting Screws
Features
Cable Routing Spools (For control/dressing of distribution cables, jumper wires)
Compatibility
Within TIA-568C.2
Material
Composite
Series
Modular 66
Material - Mounting Hardware
Mounting Screws
Operating Temperature
0 Degrees C to 75 Degree C
Cable Specification
Per TIA-568C.2 Spec
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
Modular 66 Cross Connect Blocks
OEM Brand Name
Hubbell Premise Wiring
Standards
TIA-568C.2
Product Type
Bracket

Description

White Standoff Bracket, Features Cable Routing Spools (For control/dressing of distribution cables, jumper wires), For Use With Cable Routing Spools, Modular 66 Block, Product Type Bracket, Resistance Properties Not Applicable, Includes Mounting Screws, Overall Height 1 1/2 in, Overall Width 2 5/8 in, Standards TIA-568C.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.