Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Housing 2 Port

  • Mfr # HSB2OW

  • Zoro # G3373763


product price: $5.39
/ea

Key Features

Module Type
Keystone
Color
Light Almond/Office White
Number of Ports
2
For Use With
Keystone Connector
Material
High-Impact Thermoplastic (UL 94V-0)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSB2OW
Zoro #
G3373763
UPC #
662620839790
Country of Origin
China

Dimensions

Overall Depth
2 3/8 in
Overall Height
1 1/8 in
Overall Width
2 1/4 in

Details

Item
Surface Mount Box
Module Type
Keystone
Color
Light Almond/Office White
Number of Ports
2
For Use With
Keystone Connector
Material
High-Impact Thermoplastic (UL 94V-0)
Series
HSB
Includes
Snap-Fit and Screw Cover
Number Of Ports
2
Carton Quantity
40
Style
Surface Mount
Type
HSB Surface Mount Box
Application
Surface Mount Connection Delivery
Construction Material
High-Impact Thermoplastic (UL 94V-0)
Cover Type
Snap-Fit and Screw
Construction
Molded
Standards
ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed
Compatible Module Type
Keystone

Description

Surface Mount Box, Compatible Module Type Keystone, Number of Ports 2, Color Off-White, For Use With Keystone Connector, Includes Snap-Fit and Screw Cover, Overall Depth 2 3/8 in, Overall Height 1 1/8 in, Overall Width 2 1/4 in, Standards ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.